
LZ2N Series- 40W 120-277V - 2' 2-Lamp Biaxial Electronic 50/60 Hz 0°F Start 4-Pin
Item #: 1148737
Cat #: LZ2N40230
UPC: 783936395098
$ 2439.93 EA
Company wide:
0
in stock
Documents & Guides
KIL LZ2N40230 LZ 2FT 2L 40W B
Overview
KIL LZ2N40230 LZ 2FT 2L 40W B
Also known as: 783936395098, LZ2N40230, KILLZ2N40230
Specifications
No Specifications Available