
LZ2N Series- 40W 230V @ 50Hz- 4' 2-Lamp T-12 Electronic, Medium Bi-Pin Start 50°F 40W/60°F 34W
Item #: 1148736
Cat #: LZ2N40208
UPC: 783936395210
Call for price
Company wide:
0
in stock
Documents & Guides
KIL LZ2N40208 LZ 4FT2LAMP 40W
Overview
KIL LZ2N40208 LZ 4FT2LAMP 40W
Also known as: 783936395210, LZ2N40208, KILLZ2N40208
Specifications
No Specifications Available