
Call for price
Company wide:
0
in stock
Documents & Guides
LINEARLITE L32N 32W 2LAMP
Overview
LINEARLITE L32N 32W 2LAMP
Also known as: 783936395159, LZ2N32230, KILLZ2N32230
Features & Benefits
- Lexan® Clear Lens, impact resistant polycarbonate
- Housing-one piece fiberglass reinforced polyester, NEMA 4X & IP66 rated.
- Two 3/4” NTP aluminum hubs - one at each end (includes one 3/4” close-up plug and two 3/4” x 1/2” reducers for maximum user flexibility)
- Two 1/4”-20 aluminum bushings furnished in top of fixture for threaded rod
- 2’ and 4’ luminaries
- Lamp types Linear 17, 28, 32, 40, 44, 54, 60W Long compact 40, 55W (single ended)
- Electronic ballast standard
- World voltage (most models) 120 thru 277V, 50/60 Hz
- N/A
Specifications
| Color: | White |
| Color: | White |