KIL LZ2N28230 LZ 4FT 2L 28W F

Item #: 1148723

Cat #: LZ2N28230

UPC: 783936395135

Company wide:
0 in stock
KIL LZ2N28230 LZ 4FT 2L 28W F

Overview

KIL LZ2N28230 LZ 4FT 2L 28W F
Also known as: 783936395135, LZ2N28230, KILLZ2N28230

Features & Benefits

  • Lexan® Clear Lens, impact resistant polycarbonate
  • Housing-one piece fiberglass reinforced polyester, NEMA 4X & IP66 rated.
  • Two 3/4” NTP aluminum hubs - one at each end (includes one 3/4” close-up plug and two 3/4” x 1/2” reducers for maximum user flexibility)
  • Two 1/4”-20 aluminum bushings furnished in top of fixture for threaded rod
  • 2’ and 4’ luminaries
  • Lamp types Linear 17, 28, 32, 40, 44, 54, 60W Long compact 40, 55W (single ended)
  • Electronic ballast standard
  • World voltage (most models) 120 thru 277V, 50/60 Hz
  • N/A

Specifications

No Specifications Available