
LZ2N Series - 17W 120-277V - 2' 3-Lamp T8 - Electronic 50/60 Hz 0°F Start Medium Bi-Pin
Item #: 1148721
Cat #: LZ2N17330
UPC: 783936395531
Call for price
Company wide:
0
in stock
Documents & Guides
KIL LZ2N17330 LZ 2' 3L 17W T8
Overview
KIL LZ2N17330 LZ 2' 3L 17W T8
Also known as: 783936395531, LZ2N17330, KILLZ2N17330
Specifications
No Specifications Available