
LZ2N Series - 17W 347V - 2' 3-Lamp T8 - Electronic 50/60 Hz 0°F Start Medium Bi-Pin
Item #: 1148719
Cat #: LZ2N17315
UPC: 783936396026
Call for price
Company wide:
0
in stock
Documents & Guides
KIL LZ2N17315 LZ2N2' 3L 17W T
Overview
KIL LZ2N17315 LZ2N2' 3L 17W T
Also known as: 783936396026, LZ2N17315, KILLZ2N17315
Specifications
No Specifications Available