2" LR Hub, Iron Form 7 Conduit Body

Item #: 1148704

Cat #: LR67

UPC: 783936011257

$ 135.38 EA
Company wide:
0 in stock
Documents & Guides
2-Inch LR Hub, Iron Form 7 Conduit Body, 9.5 in x 5.875 in x 4.5 in

Overview

2-Inch LR Hub, Iron Form 7 Conduit Body, 9.5 in x 5.875 in x 4.5 in

Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 783936011257, LR67, KILLR67

Features & Benefits

  • Enhanced sealing capabilities neoprene sealing gaskets provide a NEMA 3 Seal.
  • Suitable for wet locations when used with gaskets.
  • High-quality sealing hardware 316 stainless steel cover screws and washers with neoprene gaskets.
  • Innovative spring clip design for installation ease and repeat usage.
  • For use with threaded rigid conduit steel or aluminum.
  • Flat-back design for greater wiring capacity and mounting stability.

Specifications

Family / Style: Form 7
Type: Type LR
Hub Diameter: 2 in
Family / Style: Form 7
Hub Diameter: 2 in
Type: Type LR