1-1/2" LR Hub, Iron Form 7 Conduit Body

Item #: 1148699

Cat #: LR57

UPC: 783936011240

$ 82.17 EA
Company wide:
0 in stock
Documents & Guides
1-1/2" LR Hub, Iron Form 7 Conduit Body, Superior Corrosion Protection Tri-Coat Finish of Electrozinc, Chromate Sealant & Electrostatically Applied Powder Coating

Overview

1-1/2" LR Hub, Iron Form 7 Conduit Body, Superior Corrosion Protection Tri-Coat Finish of Electrozinc, Chromate Sealant & Electrostatically Applied Powder Coating

Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 783936011240, LR57, KILLR57

Features & Benefits

  • Enhanced sealing capabilities neoprene sealing gaskets provide a NEMA 3 Seal.
  • Suitable for wet locations when used with gaskets.
  • High-quality sealing hardware 316 stainless steel cover screws and washers with neoprene gaskets.
  • Innovative spring clip design for installation ease and repeat usage.
  • For use with threaded rigid conduit steel or aluminum.
  • Flat-back design for greater wiring capacity and mounting stability.

Specifications

Family / Style: Form 7
Material: Iron
Type: Type LR
Hub Diameter: 1 1/2 in
Family / Style: Form 7
Type: Type LR
Material: Iron
Hub Diameter: 1 1/2 in