KLRK LB87CG BODY,CVR,GASK 3" LB FE

Item #: 1148636

Cat #: LB87CG

UPC: 783936048093

$ 722.88 EA
Company wide:
0 in stock
Documents & Guides
KIL LB87CG BODY CVR GASK 3 LB

Overview

KIL LB87CG BODY CVR GASK 3 LB

Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 783936048093, LB87CG, KILLB87CG

Specifications

Material: Iron
Type: Type LB
Hub Diameter: 3 in
Material: Iron
Hub Diameter: 3 in
Type: Type LB