20-Volt MAX* Red Rotary Laser Kit, Range: 1500 Feet

Item #: 1148574

Cat #: DW074LR

UPC: 076174803556

Company wide:
0 in stock
Documents & Guides
20-Volt MAX* Red Rotary Laser Kit, Range: 1500 Feet, Accuracy Per 100 Ft.: +/- 1/8-Inch, Self-Levelling Range: 5°, Laser Class 3 IP54 Rating, Single Axis Slope Mode, Vertical And Horizontal Alignments. Up Plumb Spot, Scan Mode: 15°/45°/90°. Kit Includes: Rotary Laser, 20V MAX* Battery, 20V Charger, Detector, TSTAK® Storage Case, Enhancement Glasses, Target Card, Ceiling Bracket, Detector Bracket, 5/8” Tripod Adaptor

Overview

20-Volt MAX* Red Rotary Laser Kit, Range: 1500 Feet, Accuracy Per 100 Ft.: +/- 1/8-Inch, Self-Levelling Range: 5°, Laser Class 3 IP54 Rating, Single Axis Slope Mode, Vertical And Horizontal Alignments. Up Plumb Spot, Scan Mode: 15°/45°/90°. Kit Includes: Rotary Laser, 20V MAX* Battery, 20V Charger, Detector, TSTAK® Storage Case, Enhancement Glasses, Target Card, Ceiling Bracket, Detector Bracket, 5/8” Tripod Adaptor

This red rotary laser is built tough with the ability to withstand a 1M drop. Use with the included detector and achieve a 1,500 ft. range making it a must have tool on your jobsite. It also runs on a widely accepted battery platform for added convenience.

Also known as: 076174803556, DW074LR, DEWDW074LR

Specifications

Color: Red
Color: Red