DEW DW0825LR 5 SPOT CROSSLINE DEWALT 12V 5 SPOT CROSSLINE L ASER RED

Item #: 1148560

Cat #: DW0825LR

UPC: 885911492256

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
DEW DW0825LR 5 SPOT CROSSLINE DEWALT 12V 5 SPOT CROSSLINE L ASER RED

Overview

DEW DW0825LR 5 SPOT CROSSLINE DEWALT 12V 5 SPOT CROSSLINE L ASER RED

DEWALT 12 V 5 spot + cross line red laser.

Also known as: 885911492256, DW0825LR, DEWDW0825LR

Specifications

Type: Laser Alignment
Type: Laser Alignment