2 Spot Cross Line Green Laser, 12V Max

Item #: 1148550

Cat #: DW0822LG

UPC: 885911492232

Company wide:
0 in stock
Documents & Guides
2 Spot Cross Line Green Laser, 12V Max

Overview

2 Spot Cross Line Green Laser, 12V Max

DEWALT 12 V 2 spot cross line green laser.

Also known as: 885911492232, DW0822LG, DEWDW0822LG

Specifications

Type: Laser Alignment
Type: Laser Alignment