LAL Series LED Linear, Hazardous Rated 45 Watt, 120-277 VAC , 5000K, 5054 Lumens

Item #: 1148538

Cat #: LAL4530D

UPC: 783936123325

$ 3986.23 EA
Company wide:
0 in stock
KIL LAL4530D LAL45W LED 120-2

Overview

KIL LAL4530D LAL45W LED 120-2
Also known as: 783936123325, LAL4530D, KILLAL4530D

Features & Benefits

  • Standard supplemental 6KV surge protection
  • Optional supplementary surge protection available 20KA/10KV (120-277 VAC), 10KA/10KV (347-480 VAC)
  • LALxE models have “built-in” battery backup for 90 minute emergency exit
  • Shallow design minimizes profile in work areas with low ceiling heights
  • Diffuse Lens Standard to minimize glare
  • Clear Lens available
  • Polycarbonate Single Lens 18W to 60W, Double Lens model 34W to 120W
  • Slot Back Design allows multiple mounting access points across length – slots can also be used with 5/16” or 8mm bolts & nuts
  • 3 housing slots, 1 center back and 2 at 45°

Specifications

No Specifications Available