12V MAX* COMPATIBLE 2 SPOT + CROSS LINE RED LASER

Item #: 1148533

Cat #: DW0822LR

UPC: 885911492249

Company wide:
0 in stock
Documents & Guides
12V MAX* COMPATIBLE 2 SPOT + CROSS LINE RED LASER

Overview

12V MAX* COMPATIBLE 2 SPOT + CROSS LINE RED LASER

DEWALT 12 V 2 spot cross line red laser.

Also known as: 885911492249, DW0822LR, DEWDW0822LR

Specifications

Type: Laser Alignment
Type: Laser Alignment