
LAL Series LED Linear, Hazardous Rated 18 Watt, 120-277 VAC , 5000K, 2272 Lumens
Item #: 1148510
Cat #: LAL1830D
UPC: 783936123196
$ 2915.31 EA
Company wide:
0
in stock
Documents & Guides
LED Linear, Hazardous Rated 18 Watt, 120-277 VAC , 5000K, 2272 Lumens
Overview
LED Linear, Hazardous Rated 18 Watt, 120-277 VAC , 5000K, 2272 Lumens
Also known as: 783936123196, LAL1830D, KILLAL1830D
Features & Benefits
- Standard supplemental 6KV surge protection
- Optional supplementary surge protection available 20KA/10KV (120-277 VAC), 10KA/10KV (347-480 VAC)
- LALxE models have “built-in” battery backup for 90 minute emergency exit
- Shallow design minimizes profile in work areas with low ceiling heights
- Diffuse Lens Standard to minimize glare
- Clear Lens available
- Polycarbonate Single Lens 18W to 60W, Double Lens model 34W to 120W
- Slot Back Design allows multiple mounting access points across length – slots can also be used with 5/16” or 8mm bolts & nuts
- 3 housing slots, 1 center back and 2 at 45°
Specifications
No Specifications Available