DIT DW1369 29PC TINANIUM PP DRILL B

Item #: 1148509

Cat #: DW085LR

UPC: 885911492201

Company wide:
0 in stock
Documents & Guides
No Documents Available
DEW DW085LR 12V 5 SPOT RED

Overview

DEW DW085LR 12V 5 SPOT RED

DEWALT 12 V 5 spot red laser.

Also known as: 885911492201, DW085LR, DEWDW085LR

Features & Benefits

  • Integrated magnet bracket
  • Locking pendulum
  • IP 65 rating
  • 2 m drop rating
  • 100 ft range
  • +/- 1/8 In. accuracy
  • Up/down/front/left/right spots
  • 3 different spot configurations
  • 14 20 In. + 5/8 11 In. thread mount

Specifications

Type: Laser Alignment
Type: Laser Alignment