
KLRK KWPS150 150W HPS QUAD VOLT WAL
Item #: 1148477
Cat #: KWPS150
UPC: 783936377148
$ 4732.35 EA
Company wide:
0
in stock
Documents & Guides
KIL KWPS150 150W HPS QUAD VOL
Overview
KIL KWPS150 150W HPS QUAD VOL
Also known as: 783936377148, KWPS150, KILKWPS150
Features & Benefits
- Aluminum with Bronze finish 1/2” hub on either side for conduit entry.
- Mogul Porcelain Socket.
- Reflector is specular aluminum precision formed for optimal performance.
- Suitability for 55°C ambient, 90°C supply wire required.
- Lens thermal shock and impact resistant prismatic borosilicate glass.
- Full front access available for lamp or ballast service by hinging front door.
- Two Hubbell Guard® Corrosion resistant hex head fasteners provide water-tight seal for door gasket.
- Optional factory installed photocells, fusing, instant restrike, ballast protector, & lamps available.
- N/A
Specifications
No Specifications Available