KLRK KWPS100 100W HPS WALLPACK

Item #: 1148474

Cat #: KWPS100

UPC: 783936377087

Company wide:
0 in stock
Documents & Guides
KIL KWPS100 100W HPS WALLPACK

Overview

KIL KWPS100 100W HPS WALLPACK
Also known as: 783936377087, KWPS100, KILKWPS100

Features & Benefits

  • Aluminum with Bronze finish 1/2” hub on either side for conduit entry.
  • Mogul Porcelain Socket.
  • Reflector is specular aluminum precision formed for optimal performance.
  • Suitability for 55°C ambient, 90°C supply wire required.
  • Lens thermal shock and impact resistant prismatic borosilicate glass.
  • Full front access available for lamp or ballast service by hinging front door.
  • Two Hubbell Guard® Corrosion resistant hex head fasteners provide water-tight seal for door gasket.
  • Optional factory installed photocells, fusing, instant restrike, ballast protector, & lamps available.
  • N/A

Specifications

No Specifications Available