
KLRK KWPS070 70W HPS QUAD VOLT WALL
Item #: 1148472
Cat #: KWPS070
UPC: 783936377094
$ 4405.84 EA
Company wide:
0
in stock
Documents & Guides
KIL KWPS070 70W HPS QUAD VOLT
Overview
KIL KWPS070 70W HPS QUAD VOLT
Also known as: 783936377094, KWPS070, KILKWPS070
Features & Benefits
- Aluminum with Bronze finish 1/2” hub on either side for conduit entry.
- Mogul Porcelain Socket.
- Reflector is specular aluminum precision formed for optimal performance.
- Suitability for 55°C ambient, 90°C supply wire required.
- Lens thermal shock and impact resistant prismatic borosilicate glass.
- Full front access available for lamp or ballast service by hinging front door.
- Two Hubbell Guard® Corrosion resistant hex head fasteners provide water-tight seal for door gasket.
- Optional factory installed photocells, fusing, instant restrike, ballast protector, & lamps available.
- N/A
Specifications
No Specifications Available