KIL KWPH075 70W MH 480V WALLP

Item #: 1148465

Cat #: KWPH075

UPC: 783936377186

Call for price
Company wide:
0 in stock
Documents & Guides
KIL KWPH075 70W MH 480V WALLP

Overview

KIL KWPH075 70W MH 480V WALLP
Also known as: 783936377186, KWPH075, KILKWPH075

Specifications

No Specifications Available