
KR Series - Aluminum 30 Amp Receptacle With Feed-Thru Enclosure - 2W 3P Circuit - 115/230VAC At 60Hz - Hub Size 1 Inch
Item #: 1148458
Cat #: KRS-218-3303
UPC: 783936391984
$ 2436.99 EA
Company wide:
0
in stock
Documents & Guides
KIL KRS-218-3303 CL1 30A 2W3P
Overview
KIL KRS-218-3303 CL1 30A 2W3P
Also known as: 783936391984, KRS-218-3303, KILKRS2183303
Specifications
No Specifications Available