KIL KRS-218-2304 CL1 30A3W4PR

Item #: 1148456

Cat #: KRS-218-2304

UPC: 783936391960

$ 2567.54 EA
Company wide:
0 in stock
Documents & Guides
KR Series - Aluminum 30 Amp Receptacle With Feed-Thru Enclosure - 3W 4P Circuit - 115/230VAC At 60Hz - Hub Size 3/4 Inch

Overview

KR Series - Aluminum 30 Amp Receptacle With Feed-Thru Enclosure - 3W 4P Circuit - 115/230VAC At 60Hz - Hub Size 3/4 Inch
Also known as: 783936391960, KRS-218-2304, KILKRS2182304

Features & Benefits

  • Suitable where a connection is required for portable or movable equipment such as tools, motors, hand lights, etc.
  • Wire leads for termination
  • Factory sealed receptacles
  • Copper free aluminum housing
  • Straight or angle type back boxes
  • Delayed action contacts ensure safe interconnect
  • Extra long grounding pin makes contact first and breaks contact last

Specifications

No Specifications Available