
KR Series - Aluminum 30 Amp Receptacle With Feed-Thru Enclosure - 2W 3P Circuit - 115/230VAC At 60Hz - Hub Size 3/4 Inch
Item #: 1148455
Cat #: KRS-218-2303
UPC: 783936391946
$ 2442.28 EA
Company wide:
0
in stock
Documents & Guides
KIL KRS-218-2303 CL1 30A 2W3P
Overview
KIL KRS-218-2303 CL1 30A 2W3P
Also known as: 783936391946, KRS-218-2303, KILKRS2182303
Specifications
No Specifications Available