
KR Series - Aluminum 60 Amp Receptacle With Enclosure - Includes 3Close-Up Plugs - 2W 3P Circuit - 115/230VAC At 60Hz - Hub Size 1-1/4 Inch
Item #: 1148440
Cat #: KRJX-4603
UPC: 783936391601
$ 2776.91 EA
Company wide:
0
in stock
Documents & Guides
KIL KRJX-4603 CL1 60A 2W3P RE
Overview
KIL KRJX-4603 CL1 60A 2W3P RE
Also known as: 783936391601, KRJX-4603, KILKRJX4603
Specifications
No Specifications Available