KIL KRJX-3603 CL1 60A 2W3P RE

Item #: 1148438

Cat #: KRJX-3603

UPC: 783936391564

$ 2912.99 EA
Company wide:
0 in stock
Documents & Guides
KR Series - Aluminum 60 Amp Receptacle With Enclosure - Includes 3Close-Up Plugs - 2W 3P Circuit - 115/230VAC At 60Hz - Hub Size 1 Inch

Overview

KR Series - Aluminum 60 Amp Receptacle With Enclosure - Includes 3Close-Up Plugs - 2W 3P Circuit - 115/230VAC At 60Hz - Hub Size 1 Inch
Also known as: 783936391564, KRJX-3603, KILKRJX3603

Features & Benefits

  • Suitable where a connection is required for portable or movable equipment such as tools, motors, hand lights, etc.
  • Wire leads for termination
  • Factory sealed
  • Copper free aluminum housing
  • Straight or angle type back boxes
  • Delayed action contacts ensure safe interconnect
  • Extra long grounding pin makes contact first and breaks contact last

Specifications

No Specifications Available