
KRJX Series - Aluminum 30 Amp Receptacle With Enclosure - 3W 4P Circuit- 115/230VAC At 60Hz - Hub Size 3/4 Inch
Item #: 1148437
Cat #: KRJX-2304
UPC: 783936391502
$ 2685.60 EA
Company wide:
0
in stock
Documents & Guides
KIL KRJX-2304 CL1 30A 3W4P RE
Overview
KIL KRJX-2304 CL1 30A 3W4P RE
Also known as: 783936391502, KRJX-2304, KILKRJX2304
Specifications
No Specifications Available