
KRJX Series - Aluminum 20 Amp Receptacle With Enclosure - 2W 3P Circuit- 115/230VAC At 60Hz - Hub Size 3/4 Inch
Item #: 1148435
Cat #: KRJX-220
UPC: 783936391427
$ 1279.56 EA
Company wide:
0
in stock
Documents & Guides
KIL KRJX-220 CL1 20A 2W3P REC
Overview
KIL KRJX-220 CL1 20A 2W3P REC
Also known as: 783936391427, KRJX-220, KILKRJX220
Specifications
No Specifications Available