
KRAJC Series - Aluminum 30 Amp Receptacle With JLX Enclosure - 3W 4P Circuit- 115/230VAC At 60Hz - Hub Size 1/2 Inch
Item #: 1148433
Cat #: KRJX-1304
UPC: 783936391465
$ 2667.82 EA
Company wide:
0
in stock
Documents & Guides
KIL KRJX-1304 CL1 30A 3W4P RE
Overview
KIL KRJX-1304 CL1 30A 3W4P RE
Also known as: 783936391465, KRJX-1304, KILKRJX1304
Specifications
No Specifications Available