
KRAJC Series - Aluminum 30 Amp Receptacle With JLX Enclosure - 2W 3P Circuit- 115/230VAC At 60Hz - Hub Size 1/2 Inch
Item #: 1148432
Cat #: KRJX-1303
UPC: 783936391441
$ 2463.94 EA
Company wide:
0
in stock
Documents & Guides
KIL KRJX-1303 CL1 30A 2W3P RE
Overview
KIL KRJX-1303 CL1 30A 2W3P RE
Also known as: 783936391441, KRJX-1303, KILKRJX1303
Specifications
No Specifications Available