KIL KRJX-120 CL1 20A 2W3P REC

Item #: 1148431

Cat #: KRJX-120

UPC: 783936391403

$ 1406.27 EA
Company wide:
0 in stock
Documents & Guides
KRJC Series - Aluminum 20 Amp Receptacle With JLX Enclosure - 2W 3P Circuit- 115/230VAC At 60Hz - Hub Size 1/2 Inch

Overview

KRJC Series - Aluminum 20 Amp Receptacle With JLX Enclosure - 2W 3P Circuit- 115/230VAC At 60Hz - Hub Size 1/2 Inch
Also known as: 783936391403, KRJX-120, KILKRJX120

Features & Benefits

  • Suitable where a connection is required for portable or movable equipment such as tools, motors, hand lights, etc.
  • Wire leads for termination
  • Factory sealed receptacles
  • Copper free aluminum housing
  • Straight or angle type back boxes
  • Delayed action contacts ensure safe interconnect
  • Extra long grounding pin makes contact first and breaks contact last

Specifications

No Specifications Available