KIL KRJC-220 CL1 20A2W3P REC/

Item #: 1148428

Cat #: KRJC-220

UPC: 783936390949

$ 1397.69 EA
Company wide:
0 in stock
Documents & Guides
KRJC Series - Aluminum 20 Amp Receptacle With Enclosure - 2W 3P Circuit- 115/230VAC At 60Hz - Hub Size 3/4 Inch

Overview

KRJC Series - Aluminum 20 Amp Receptacle With Enclosure - 2W 3P Circuit- 115/230VAC At 60Hz - Hub Size 3/4 Inch
Also known as: 783936390949, KRJC-220, KILKRJC220

Features & Benefits

  • Suitable where a connection is required for portable or movable equipment such as tools, motors, hand lights, etc.
  • Wire leads for termination
  • Factory sealed receptacles
  • Copper free aluminum housing
  • Straight or angle type back boxes
  • Delayed action contacts ensure safe interconnect
  • Extra long grounding pin makes contact first and breaks contact last

Specifications

No Specifications Available