
KRAJC Series - Aluminum 30 Amp Receptacle With JLC Enclosure - 2W 3P Circuit- 115/230VAC At 60Hz - Hub Size 1/2 Inch
Item #: 1148426
Cat #: KRJC-1303
UPC: 783936390963
$ 2450.55 EA
Company wide:
0
in stock
Documents & Guides
KIL KRJC-1303 CL1 30A 2W3P RE
Overview
KIL KRJC-1303 CL1 30A 2W3P RE
Also known as: 783936390963, KRJC-1303, KILKRJC1303
Specifications
No Specifications Available