KIL KRAJC-2304 CL1 30A 3W4P R

Item #: 1148421

Cat #: KRAJC-2304

UPC: 783936390680

$ 2781.83 EA
Company wide:
0 in stock
Documents & Guides
KRAJC Series - Aluminum 30 Amp Receptacle With Enclosure - 3W 4P Circuit- 115/230VAC At 60Hz - Hub Size 3/4 Inch

Overview

KRAJC Series - Aluminum 30 Amp Receptacle With Enclosure - 3W 4P Circuit- 115/230VAC At 60Hz - Hub Size 3/4 Inch
Also known as: 783936390680, KRAJC-2304, KILKRAJC2304

Features & Benefits

  • Suitable where a connection is required for portable or movable equipment such as tools, motors, hand lights, etc.
  • Wire leads for termination
  • Factory sealed receptacles
  • Copper free aluminum housing
  • Straight or angle type back boxes
  • Delayed action contacts ensure safe interconnect
  • Extra long grounding pin makes contact first and breaks contact last

Specifications

No Specifications Available