
KR Series - Aluminum 60 Amp Receptacle With T- Type Enclosure - 3W 4P Circuit - 115/230VAC At 60Hz - Hub Size 1-1/2 Inch
Item #: 1148419
Cat #: KRAJAT-5604
UPC: 783936390468
$ 3384.74 EA
Company wide:
0
in stock
Documents & Guides
KIL KRAJAT-5604 CLI 60A 3W4P
Overview
KIL KRAJAT-5604 CLI 60A 3W4P
Also known as: 783936390468, KRAJAT-5604, KILKRAJAT5604
Specifications
No Specifications Available