
KR Series - Aluminum 60 Amp Receptacle With T- Type Enclosure - 2W 3P Circuit - 115/230VAC At 60Hz - Hub Size 1-1/2 Inch
Item #: 1148418
Cat #: KRAJAT-5603
UPC: 783936390444
$ 3365.56 EA
Company wide:
0
in stock
Documents & Guides
KIL KRAJAT-5603 CLI 60A 2W3P
Overview
KIL KRAJAT-5603 CLI 60A 2W3P
Also known as: 783936390444, KRAJAT-5603, KILKRAJAT5603
Specifications
No Specifications Available