
KR Series - Aluminum 60 Amp Receptacle With Feed-Thru Enclosure - 3W 4P Circuit - 115/230VAC At 60Hz - Hub Size 2 Inch
Item #: 1148417
Cat #: KRAJAC-6604
UPC: 783936390307
$ 3767.22 EA
Company wide:
0
in stock
Documents & Guides
KIL KRAJAC-6604 CLI 60A 3W4P
Overview
KIL KRAJAC-6604 CLI 60A 3W4P
Also known as: 783936390307, KRAJAC-6604, KILKRAJAC6604
Specifications
No Specifications Available