
KR Series - Aluminum 60 Amp Receptacle With Feed-Thru Enclosure - 2W 3P Circuit - 115/230VAC At 60Hz - Hub Size 2 Inch
Item #: 1148416
Cat #: KRAJAC-6603
UPC: 783936390284
$ 3365.56 EA
Company wide:
0
in stock
Documents & Guides
KIL KRAJAC-6603 CLI 60A 2W3P
Overview
KIL KRAJAC-6603 CLI 60A 2W3P
Also known as: 783936390284, KRAJAC-6603, KILKRAJAC6603
Specifications
No Specifications Available