
KR Series - Aluminum 60 Amp Receptacle With Feed-Thru Enclosure - 2W 3P Circuit - 115/230VAC At 60Hz - Hub Size 1-1/2 Inch
Item #: 1148414
Cat #: KRAJAC-5603
UPC: 783936390246
$ 3686.63 EA
Company wide:
0
in stock
Documents & Guides
KIL KRAJAC-5603 CLI 60A 2W3P
Overview
KIL KRAJAC-5603 CLI 60A 2W3P
Also known as: 783936390246, KRAJAC-5603, KILKRAJAC5603
Specifications
No Specifications Available