
KR Series - Aluminum 60 Amp Receptacle With Feed-Thru Enclosure - 2W 3P Circuit - 115/230VAC At 60Hz - Hub Size 1-1/4 Inch
Item #: 1148411
Cat #: KRAJAC-4603
UPC: 783936390208
$ 3061.92 EA
Company wide:
0
in stock
Documents & Guides
KIL KRAJAC-4603 CLI 60A 2W3P
Overview
KIL KRAJAC-4603 CLI 60A 2W3P
Also known as: 783936390208, KRAJAC-4603, KILKRAJAC4603
Specifications
No Specifications Available