
KP Series - Aluminum 60 Amp Plug - F Type - 3W 4P Circuit - Grommet Range 1.250-1.500 Inch - 115/230VAC 60Hz
Item #: 1148402
Cat #: KP-604F34
UPC: 783936370163
$ 1899.18 EA
Company wide:
0
in stock
Documents & Guides
KIL KP-604F34 CL1 60A 3W4P PL
Overview
KIL KP-604F34 CL1 60A 3W4P PL
Also known as: 783936370163, KP-604F34, KILKP604F34
Specifications
No Specifications Available