
KP Series - Aluminum 60 Amp Plug - D Type - 3W 4P Circuit - Grommet Range 0.500-0.875 Inch - 115/230VAC 60Hz
Item #: 1148401
Cat #: KP-604D345
UPC: 783936370132
$ 1899.18 EA
Company wide:
0
in stock
Documents & Guides
KIL KP-604D345 60A PLUG .500-
Overview
KIL KP-604D345 60A PLUG .500-
Also known as: 783936370132, KP-604D345, KILKP604D345
Features & Benefits
- Suitable where a connection is required for portable or movable equipment such as tools, motors, hand lights, etc.
- Solder Terminations for sure connection
- Copper free aluminum housing
- Delayed action contacts ensure safe interconnect
- Wide range of grommet openings
- Extra long grounding pin makes contact first and breaks contact last
Specifications
No Specifications Available