
KP Series - Aluminum 60 Amp Plug - E Type - 2W 3P Circuit - Grommet Range 1.125-1.375 Inch - 115/230VAC 60Hz
Item #: 1148400
Cat #: KP-603E67
UPC: 783936370125
$ 1739.34 EA
Company wide:
0
in stock
Documents & Guides
KIL KP-603E67 CL1 60A 2W3P PL
Overview
KIL KP-603E67 CL1 60A 2W3P PL
Also known as: 783936370125, KP-603E67, KILKP603E67
Specifications
No Specifications Available