
KP Series - Aluminum 60 Amp Plug - E Type - 2W 3P Circuit - Grommet Range 0.875-1.125 Inch - 115/230VAC 60Hz
Item #: 1148399
Cat #: KP-603E45
UPC: 783936370118
$ 1562.74 EA
Company wide:
0
in stock
Documents & Guides
KIL KP-603E45 CL1 60A 2W3P PL
Overview
KIL KP-603E45 CL1 60A 2W3P PL
Also known as: 783936370118, KP-603E45, KILKP603E45
Specifications
No Specifications Available