
KP Series - Aluminum 60 Amp Plug - D Type - 2W 3P Circuit - Grommet Range 0.500-0.875 Inch - 115/230VAC 60Hz
Item #: 1148398
Cat #: KP-603D345
UPC: 783936370101
$ 1739.34 EA
Company wide:
0
in stock
Documents & Guides
KIL KP-603D345 CL1 60A 2W3P P
Overview
KIL KP-603D345 CL1 60A 2W3P P
Also known as: 783936370101, KP-603D345, KILKP603D345
Specifications
No Specifications Available