
KP Series - Aluminum 30 Amp Plug - E Type - 3W 4P Circuit - Grommet Range 0.875-1.125 Inch - 115/230VAC At 60Hz
Item #: 1148395
Cat #: KP-304E45
UPC: 783936370088
$ 1493.59 EA
Company wide:
0
in stock
Documents & Guides
KIL KP-304E45 CL1 30A 3W4P PL
Overview
KIL KP-304E45 CL1 30A 3W4P PL
Also known as: 783936370088, KP-304E45, KILKP304E45
Features & Benefits
- Suitable where a connection is required for portable or movable equipment such as tools, motors, hand lights, etc.
- Solder Terminations for sure connection
- Copper free aluminum housing
- Delayed action contacts ensure safe interconnect
- Wide range of grommet openings
- Extra long grounding pin makes contact first and breaks contact last
Specifications
No Specifications Available