
KP Series - Aluminum 30 Amp Plug - E Type - 2W 3P Circuit - Grommet Range 1.125-1.375 Inch - 115/230VAC At 60Hz
Item #: 1148394
Cat #: KP-303E67
UPC: 783936370057
$ 1437.74 EA
Company wide:
0
in stock
Documents & Guides
KIL KP-303E67 CL1 30A 2W3P PL
Overview
KIL KP-303E67 CL1 30A 2W3P PL
Also known as: 783936370057, KP-303E67, KILKP303E67
Specifications
No Specifications Available