
KP Series - Aluminum 30 Amp Plug - D Type - 2W 3P Circuit - Grommet Range 0.375-0.625 Inch - 115/230VAC At 60Hz
Item #: 1148392
Cat #: KP-303D23
UPC: 783936370026
$ 1254.14 EA
Company wide:
0
in stock
Documents & Guides
KIL KP-303D23 CL1 30A 2W3P PL
Overview
KIL KP-303D23 CL1 30A 2W3P PL
Also known as: 783936370026, KP-303D23, KILKP303D23
Features & Benefits
- Suitable where a connection is required for portable or movable equipment such as tools, motors, hand lights, etc.
- Solder Terminations for sure connection
- Copper free aluminum housing
- Delayed action contacts ensure safe interconnect
- Wide range of grommet openings
- Extra long grounding pin makes contact first and breaks contact last
Specifications
No Specifications Available