Steel Locknut for Cord Connectors, 1"

Item #: 1148379

Cat #: KILLN3

UPC: 783936394039

$ 1.85 EA
Clearance
Price good while supplies last
Company wide:
100 in stock
Documents & Guides
Steel Locknut for Cord Connectors, Hub Size: 1 Inch NPT

Overview

Steel Locknut for Cord Connectors, Hub Size: 1 Inch NPT
Also known as: 783936394039, KILLN3, KILKILLN3

Features & Benefits

  • Steel Locknut

Specifications

Material: Steel
Hub Diameter: 1 in
Material: Steel
Hub Diameter: 1 in