
KF Series - Stainless Steel 400 Watt High Pressure Sodium Marine Floodlight (Lamp Not Included) - 480V At 60Hz
Item #: 1148372
Cat #: KFS405SS
UPC: 783936384443
Call for price
Company wide:
0
in stock
Documents & Guides
KIL KFS405SS MARIGARD 400W HP
Overview
KIL KFS405SS MARIGARD 400W HP
Also known as: 783936384443, KFS405SS, KILKFS405SS
Specifications
No Specifications Available