Floodlight, 400 Watt High Pressure Sodium, 120-277V

Item #: 1148371

Cat #: KFS400-76

UPC: 783936384153

Company wide:
0 in stock
Documents & Guides
KF Series - Aluminum 400 Watt High Pressure Sodium Marine Floodlight(Lamp Not Included) - Quadri-Volt (120/208/240/277V) At 60Hz

Overview

KF Series - Aluminum 400 Watt High Pressure Sodium Marine Floodlight(Lamp Not Included) - Quadri-Volt (120/208/240/277V) At 60Hz
Also known as: 783936384153, KFS400-76, KILKFS40076

Features & Benefits

  • Rugged weathertight housing of copperfree aluminum with corrosion resistant bronze finish
  • Wide beam distribution
  • Thermal shock, impact-resistant lens
  • Continuous silicone gasketing
  • All external hardware is corrosion resistant including HubbellGard® ceramic coated screws
  • Trunnion mounting-heavy gauge, hot dip galvanized steel mounting with stainless steel hardware
  • 3/4” NPT entry on back lower left

Specifications

Mounting: Trunnion
Color: Bronze
Mounting: Trunnion
Color: Bronze